DESCRIPTION

  • Low-Lead Compliant
  • Low-lead compliant
  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications

Qest Cold Rolled Manifold with 4-1/2 in. Outlet

QQPM434

Fitting Sizes:

3/4 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME 112.18.1
ASTM Specifications
ASTM F-2159
CSA Certified
CSA B137.5
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

Starting at
$17.27
EACH
  • QUANTITY