DESCRIPTION

  • Accepts 3/8" non-barrier or Performa® barrier tubing
  • Comes with a highly conductive aluminum layer bonded to the surface
  • Constructed from 5/8" medium density fiberboard
  • Panel is 16" x 48" and contains 3 milled return grooves, and 1 milled straight groove
  • Thermal track combination panel used with 3/8" Zurn® PEX Performa® barrier tubing

Qest Thermal Track™ Combination Panel

QQH2TTC

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Thermal Track™
Depth
5/8 in
GSA Approved
No
IAPMO Listed
No
Length
48 in
Material
Medium Density Fiberboard
Width
15-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$42.36
EACH
  • QUANTITY