DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

Qest Compression Angle Stop Valve

QQV342

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1/2 in, 3/8 in

Starting at
$18.69
EACH
  • QUANTITY

DOCUMENTS