DESCRIPTION

  • 90° molded plastic elbow designed to direct and protect piping
  • Available for 1/2", 3/4" and 1" PEX piping
  • Protects the piping from abrasion when transitioning out of a concrete slab
  • Used for 1/2" PEX tubing

Qest Condition Elbow

QQHCE3

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
3/8 in - 1/2 in
Material
Plastic
Width
7 in