DESCRIPTION

  • Copper fitting
  • Low-lead compliant
  • Used in PEX hot and cold water plumbing applications

Qest Copper Barbed x Female Sweat Adapter

QQQ7CX

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-18018
CSA Certified
CSA B137.5
End Connection 1
Barbed
End Connection 2
Female Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$2.12
EACH
  • QUANTITY