Qest Dezincification Resistant x Brass PEX Male Adapter QQQMC65GX

DESCRIPTION

  • Dezincification resistant
  • Easy to install
  • Used in PEX hot and cold water plumbing applications

Qest Dezincification Resistant x Brass PEX Male Adapter

QQQMC65GX

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
Male
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
1-1/4 in x 1 in