DESCRIPTION
- Comes complete with 1-1/4", 1-1/2", and 2" crimping jaws
- Comes in plastic carrying case
- Includes allen wrench and go gauge
- LED light illuminates when crimp is complete
Qest Large DIA Comp Crimp Tool
QQCRTLDM
Fits Pipe Size:
1-1/4 in - 2 inSPECIFICATIONS
- ASTM Specifications
- ASTM 1807, ASTM F-877
- Fits Pipe Size
- 1-1/4 in - 2 in
- Material
- Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday