Qest Male Sweat x Barbed Brass 90 Degree Elbow QQQE675GX

DESCRIPTION

  • Connects to 3/4" Zurn® PEX barrier tubing
  • Used in Zurn® PEX radiant heating systems

Qest Male Sweat x Barbed Brass 90 Degree Elbow

QQQE675GX

Fitting Sizes:

3/4 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
End Connection 1
PEX Barbed
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

Starting at
$6.2
EACH
  • QUANTITY