DESCRIPTION

  • Can be used for new installations or repair
  • Connects to CPVC, Copper, Polybutylene, Galvanized and PEX Tubing
  • No tools required
  • Sanitary - no corrosion or mineral build-up

Qest MPT Plastic Globe Valve

QQV3750A

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
MPT
End Connection 2
MPT
Lead Law Compliant
Yes
Material
Plastic
Valve Body Style
Globe
Valve Size
1/2 in

Starting at
$36.12
EACH
  • QUANTITY

DOCUMENTS