DESCRIPTION

  • Low-lead compliant
  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications

Qest QickSert CR™ MPT x Barbed Polymer Adapter

QQQPMCX

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME 112.18.1
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
QickSert CR™
End Connection 1
Barbed
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Acudel Polymer

Starting at
$0.99
EACH
  • QUANTITY