DESCRIPTION

  • Add-A-Port® manifold component
  • Corrosion resistant
  • Easy to install
  • Manufactured using highly engineered polymer
  • QickPort® manifolds
  • Water and energy savings

Qest Nut Ring Cone

QQFNCR4QP

Fitting Sizes:

1/2 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME 112.18.1
ASTM Specifications
ASTM C-627
CARB OTC LEED Compliant
No
End Connection 1
FPT
End Connection 2
FPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$2.86
EACH
  • QUANTITY

DOCUMENTS