DESCRIPTION

  • 50 lb. rating, 8" Long
  • Measures 8" long with a 50 lb rating
  • Nylon Cable ties for non-abrasive fastening of PEX tubing to reinforced bar or wire mesh
  • Nylon cable ties for non-abrasive fastening of PEX tubing to reinforced bar or wire mesh

Qest Nylon Cable Ties for PEX Tube

QQHNCT

Material:

SPECIFICATIONS

Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY