1/2 in Lever Handle Straight Supply Stop Valve

You last purchased this on
 
Zurn PEX

1/2 in Lever Handle Straight Supply Stop Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 in Lever Handle Straight Supply Stop Valve

  • Fast #
  • Part #QQQTV477GX
  • Item #3910410
  • Manufacturer Part #QQTV477GX
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
F1807
CSA Certified:
NSF
End Connection 1:
MIPT
End Connection 2:
Barbed
End Connections:
MIPT x Barbed
Handle Type:
Lever
Height:
24/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-54/125 in
MA Approved -:
Yes
Material:
Brass
Origin:
Global
Overall Length:
2-54/125 in
Overall Width:
1-12/25 in
Pressure - Maximum:
160 psi
Temperature Rating:
200
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Straight Supply Stop Valve
Weight:
.1791 lb
Width:
1-12/25 in