DESCRIPTION

  • ASTM F1281
  • Compression coupling used in Alumicor® radiant heating systems
  • Easy to install
  • Used with Alumicor® PEX-AL PEX tubing

Qest Pex-Al-Pex Compression Coupling

QQHPAPCC

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1281
CARB OTC LEED Compliant
No
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
$5.81
EACH
  • QUANTITY

DOCUMENTS