DESCRIPTION

  • Meets low lead requirements
  • Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
  • Used in hot and cold water applications
  • Used to connect two separate pieces of PEX tubing

Qest PEX Barbed Brass Coupling

QQQC22GX

Fitting Sizes:

3/8 in x 3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
End Connection 1
PEX Barbed
End Connection 2
PEX Barbed
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes
Material
Brass
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

Starting at
$1.76
EACH
  • QUANTITY