DESCRIPTION

  • Connects to copper
  • Connects to galvanized pipe
  • Molded from highly engineered polymers
  • No solvents, flame, or gas
  • Used in hot and cold potable water applications

Qest PEX Barbed x FPT Polymer Swivel Adapter

QQQPSFC45X

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME 112.18.1
End Connection 1
PEX Barbed
End Connection 2
FPT
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polymer
Size
3/4 in x 1 in