DESCRIPTION

  • Accept sweat or compression valves
  • Spun closed end elbows for system testing before valves or other fittings are installed
  • Used in PEX hot and cold water plumbing applications

Qest PEX Barbed x Sweat Stub Out

QQSTUBL6XX2

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX Barbed
End Connection 2
Sweat
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Size
3/8 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday