Qest QickSert CR™ PEX Copper Manifold with 4-1/2 in. Outlet QQPM4434

DESCRIPTION

  • Chlorine and corrosion resistant, ideal for harsh water environments
  • Fast and easy installation
  • Multiple configurations increases installation versatility
  • Mutli-port tees result in up to 60% fewer connections, significantly reducing opportunities for a leak

Qest QickSert CR™ PEX Copper Manifold with 4-1/2 in. Outlet

QQPM4434

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-2159, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
Collection
QickSert CR™
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connection 3
PEX Crimp
End Connection 4
PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7-11/20 in
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
3/4 in x 1/2 in x 1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday