DESCRIPTION

  • Easy to install
  • Indicator positioning site hole
  • One-tool system
  • Patent-pending stainless steel technology
  • Used in PEX hot and cold water plumbing applications

Qest PEX Crimp Ring

QQCLP2X

Fits Pipe Size:

3/8 in

SPECIFICATIONS

ASTM Specifications
ASTM F-2098
End Connection 1
Crimp
End Connection 2
Crimp
Fits Pipe Size
3/8 in
Material
Stainless Steel

Starting at
$0.53
EACH
  • QUANTITY