DESCRIPTION

  • Low-lead compliant
  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications
  • Zurn Pex® CR manifold with 3 drops

Qest Plastic PEX Crimp Manifold

QQPM43

Outlet Quantity:

3

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME 112.18.1
ASTM Specifications
ASTM F-2159
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connection 4
PEX Barbed
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
4-1/8 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outlet Quantity
3
Size
3/4 in x 1/2 in
Type
Reducing

Starting at
$11.9
EACH
  • QUANTITY