Plastic Valve Actuator
Plastic Valve Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates on 24vac 3W, end switch is rated at 1.5A
- Comes complete with pop-up operating indicator, includes integral end switch and snap on/off manifold attachment
- Zone valve actuator for radiant heating applications, 4-wires allows for individual zone control of Zurn PEX QickZone®
- Operates up to a maximum ambient temperature of 122°F
Specifications
- AMP:
- 1.5
- Actuator Type:
- Electric
- Brand Model Compatibility:
- QHMCM Modular Manifold
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/5 in
- Material:
- Plastic
- Origin:
- Global
- Overall Length:
- 2-3/5 in
- Overall Width:
- 2-1/2 in
- Power Source:
- Hardwired
- Volts:
- 24V
- Watts:
- 3 W
- Weight:
- .349 lb