DESCRIPTION

  • Easy to Install
  • Flexible
  • Low-Lead Compliant
  • Used in PEX hot and cold water plumbing applications

Poly Tube Plastic Tubing

QQCL

Length:

20 in

SPECIFICATIONS

End Connection 1
Poly Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
20 in
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
73
Type
Straight

Starting at
$1.47
EACH
  • QUANTITY

DOCUMENTS