• Cart

DESCRIPTION

  • Eliminates temperature and pressure fluctuation
  • Preassembled manifold, corrosion resistant polymer, and stainless steel construction
  • Reduced installation time, delivers hot water faster
  • Ten year warranty

Qest QickPort® 100 psi Plastic MPT 1 x 1/2 in. Valve Manifold

QQPPM12H18C3

Fitting Sizes:

1 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
QickPort®
End Connection 1
MPT
End Connection 2
MPT
End Connection 3
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1/2 in
Height
3 in
Lead Law Compliant
Yes
Length
32 in
Material
Plastic
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Width
6 in

$376.54
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment