100 psi Plastic MPT 1 x 1/2 in. Valve Manifold
QickPort® 100 psi Plastic MPT 1 x 1/2 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduced installation time, delivers hot water faster
- Eliminates temperature and pressure fluctuation
- Preassembled manifold, corrosion resistant polymer, and stainless steel construction
- Ten year warranty
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F877
- Collection:
- QickPort®
- Depth:
- 16 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connection 3:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in x 1/2 in
- Fitting Type:
- Reducing
- Height:
- 3 in
- Length:
- 16 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 16 in
- Overall Width:
- 6 in
- Pressure - Maximum:
- 100 psi
- Size:
- 1/2 in;1 in
- Weight:
- 2.816 lb
- Width:
- 6 in
- cUPC Certified:
- Yes