100 psi Plastic MPT 1 x 1/2 in. Valve Manifold

You last purchased this on
 
Zurn PEX

QickPort® 100 psi Plastic MPT 1 x 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickPort® 100 psi Plastic MPT 1 x 1/2 in. Valve Manifold

  • Fast #
  • Part #QQPPM6H12C3
  • Item #3105768
  • Manufacturer Part #QPPM6H12C-3
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduced installation time, delivers hot water faster
  • Eliminates temperature and pressure fluctuation
  • Preassembled manifold, corrosion resistant polymer, and stainless steel construction
  • Ten year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F877
Collection:
QickPort®
Depth:
21 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1/2 in x 1/2 in
Fitting Type:
Reducing
Height:
3 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
21 in
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Overall Length:
21 in
Overall Width:
6 in
Pressure - Maximum:
100 psi
Size:
1/2 in;1 in
Weight:
4.009 lb
Width:
6 in
cUPC Certified:
Yes