DESCRIPTION

  • Easy turn tee handle
  • Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
  • Quarter turn
  • Used in Pex hot and cold water plumbing applications

Qest Quarter Turn Straight Stop Valve

QQQTV60SGX

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
End Connection 1
Barbed
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$14.64
EACH
  • QUANTITY