DESCRIPTION

  • Built in tubing aligner
  • Operates with 60 - 100 psi incoming air pressure
  • Quickly affixes 1/2" PEX to wooden subfloor
  • Upright manual staples for wooden subfloors

Qest Staple for Zurn QHUNWSG Upright Pneumatic Staple Gun

QQHUMWS

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal

Starting at
$0.39
EACH
  • QUANTITY

DOCUMENTS