Steel PEX Tool Crimp Ring Remover

You last purchased this on
 
Zurn PEX

Unidoor Steel PEX Tool Crimp Ring Remover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

Unidoor Steel PEX Tool Crimp Ring Remover

  • Fast #
  • Part #QQCRRT
  • Item #2056493
  • Manufacturer Part #QCRRT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable construction stands up to tough environments
  • Used in potable plumbing systems
  • For use with traditional copper crimp rings, and QickCap® copper crimp rings with positioning end cap
  • 25-year warranty proven to last the lifetime of the building
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Requires Certification

Specifications

Application:
Residential, Commercial
Brand Model Compatibility:
QCR3X, QCR4X, and QCR5X Crimp Rings
CARB OTC LEED Compliant:
No
Collection:
Unidoor
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Glass Type:
Clear
Handle Material:
Metal
Height:
3/4 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Jaw Capacity (in):
1 in
Length:
8-1/2 in
Material:
Steel
Origin:
Global
Overall Length:
8-1/2 in
Overall Width:
2-1/4 in
Power Source:
Manual
Size:
53 in x 72 in
Tool Type:
Removal
Type:
QQCRRT
UL Listed:
No
Weight:
.722 lb
Width:
2-1/4 in