DESCRIPTION

  • 1/4" to 1/2" OD
  • Ferrules compression ring for supply tube
  • Polymer

Qest Supply Tube Compression Ring

QQBF0

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS