DESCRIPTION

  • Easy to install
  • Low-lead compliant
  • Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
  • Used in Pex hot and cold water plumbing applications
  • Used to transition Pex to 1" male pipe threads, such as QickPort® manifold inlets and outlets

Qest Swivel x Barbed Brass Adapter

QQQSFCGX

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in x 1 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday