DESCRIPTION

  • Heavy Duty Design
  • Integral sealing gasket
  • Lead Free Brass Construction
  • Swivel Connection

Qest Swivel x MIP Adapter

QQQTFCGX

Fitting Sizes:

3/4 in x 1 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.16
End Connection 1
Swivel
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

Starting at
$15.15
EACH
  • QUANTITY