DESCRIPTION

Barbed Test Brass Plug

QQQTP5X

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass