DESCRIPTION

  • Comes with a highly conductive aluminum layer bonded to the surface
  • Constructed from 5/8" medium density fiberboard
  • Panel is 16" x 48" and used to change direction at the end of a long continual run
  • Thermal track utility panel used with 3/8" Zurn® PEX Performa® barrier tubing

Qest Thermal Track™ Utility Panel

QQH2TTU

Width:

15-7/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Thermal Track™
Depth
5/8 in
GSA Approved
No
IAPMO Listed
No
Length
48 in
Material
Medium Density Fiberboard
Width
15-7/8 in

Starting at
$44.05
EACH
  • QUANTITY