DESCRIPTION

  • Comes complete with pop-up operating indicator, includes integral end switch and snap on/off manifold attachment
  • For use with QickZone® and Accuflow® manifolds
  • Four wires allow for individual zone control of Zurn® PEX QickZone® and AccuFlow® heating manifolds
  • Operates on 24vac 3W, end switch is rated at 1.5A
  • Operates up to a maximum ambient temperature of 122°F
  • Provides individual on/off control of zone valves
  • Zone valve actuator for radiant heating applications

Qest Valve Actuator

QQHMBMVDS

Brand Model Compatibility:

Zurn QHMCM Modular Manifold

SPECIFICATIONS

AMP
1.5
Brand Model Compatibility
Zurn QHMCM Modular Manifold
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Volts
24V
Watts
3

Starting at
$47.27
EACH
  • QUANTITY