2 in. Stainless Steel Shower Drain

You last purchased this on
 
QM USA Corp

Mist Line 2 in. Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
QM USA Corp

Mist Line 2 in. Stainless Steel Shower Drain

  • Fast #
  • Part #Q3350006ST
  • Item #7053399
  • Manufacturer Part #33.500.06 ST
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
Collection:
Mist Line
Color Finish Category:
Nickel Tones
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed -:
No
Length:
5-3/4 in