2 - 3 in. Plastic Floor Drain
Quad Drain™ 2 - 3 in. Plastic Floor Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 405-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Quad Drain™
- Drain Base Height:
- 3-31/50 in
- Drain Base Material:
- PVC
- Fits Pipe Size:
- 2 in - 3 in
- Grate Diameter:
- 6-1/2 in
- IAPMO Listed -:
- Yes