This product requires certification to purchase.

1-1/2 in. Stainless Steel Full Port FNPT 1000# Ball Valve

Quadrant

Series S1-SS 1-1/2 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #QS1FSSRRSLTTJ
  • Item #7764979
  • Manufacturer Part #QS1FSSRRSLTTJ
4.6 out of 5 Customer Rating
Brand image
Quadrant

Series S1-SS 1-1/2 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #QS1FSSRRSLTTJ
  • Item #7764979
  • Manufacturer Part #QS1FSSRRSLTTJ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One piece - seal welded construction
  • All sizes are full port
  • 1000 PSI CWP rating
  • 150 PSIG saturated steam rating
  • All models are NACE MR-01-75 compliant
  • CF8M bodies and tailpieces, 316 stainless steel internals
  • Standard actuator mounting pads on all sizes
  • Standard stainless steel locking handles
  • Locking oval handles available in stainless steel
  • The ultimate in safe design
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
4-2/5 in
Pressure Class
1000#, 150#
Valve Size
1-1/2 in
Weight
5.35 lb
Characteristics & Features
Clean Bagged
No
Collection
Series S1-SS
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
A351, CF8M, RPTFE
Valve Body Material
Stainless Steel
Valve Body Style
1 piece
Valve Bonnet Type
Welded
Valve Disc Material
Stainless Steel
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
1000, 150, 500
Warranty & Product Information
ASTM
ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Potable Water
UL Listed
No