1 in. Carbon Steel Reduced Port FNPT 2220# Ball Valve
Series SB-CS 1 in. Carbon Steel Reduced Port FNPT 2220# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in WCB carbon steel with 316SS trim, or full CF8M/316 stainless
- 2160 WOG rating on CF8M, 2220 WOG on WCB
- Seal welded construction
- Standard ISO actuator mounting pads on all sizes
- All models are API 607 fourth edition fire safe
- Fully compliant with API 608
- All models are NACE MR0175 compliant
- Fully compliant with ASME B16.34 Class 900
- The ultimate valve for safe high pressure service
- Standard locking stainless steel handles
Specifications
- API:
- API 607, API 608
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-276 Grade WCB
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series SB-CS
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2015
- Length:
- 3-27/50 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure - High:
- 2220, 250
- Pressure Class:
- 2220#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Torque (In-Lbs):
- 140 in-lbs
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PEEK
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.5 lb
- cUPC Certified:
- No