Pneumatic Aluminum and Stainless Steel Actuator
Quandrant C-Series Pneumatic Aluminum and Stainless Steel Actuator
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Actuator Type:
- Pneumatic
- Brand Model Compatibility:
- C-Series Pneumatic Actuators
- Collection:
- Quandrant C-Series
- Material:
- Aluminum, Stainless Steel
- Torque (In-Lbs):
- 450 in-lbs
- UL Listed:
- No