1 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
Series 12CS 1 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-216 WCB, ASTM A-276 Grade 316SS
- Clean Bagged:
- No
- Collection:
- Series 12CS
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-23/100 in
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water, Gas, Oil
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Oval Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.6 lb