1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
Series S2-SS 1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2000 WOG rating on all sizes
- 150 psi G saturated steam rating
- One piece - seal welded construction
- Standard stainless steel locking handles
- Available in full, alloy-20 (CN7M) construction
- Standard actuator mounting pads on all sizes
- CF8M or WCB bodies and tailpieces, 316 stainless steel internals
- All models are NACE MR0175 compliant
- The ultimate in safe design
Specifications
- ASTM:
- ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series S2-SS
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2015
- Length:
- 3-1/5 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Torque (In-Lbs):
- 140 in-lbs
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Locking Oval Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.81 lb
- cUPC Certified:
- No