Quality Controls
1/2 in. 4-Way Full Port Rotary Valve
Part #Q504227LLRFN | Item #6139734
Call for Pricing
EACH
Size:
1/2 inProduct Details
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
CARB OTC LEED Compliant: No
IAPMO Listed: No
Size: 1/2 in
WaterSense Labeled: No