Quantum GRAN WHIT DB BX

Part #FFPW33221  |  Item #7059797  |  Manufacturer Part #FPW3322-1

Type:

FFPW33221

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sanitized built-in protective barrier fights bacteria, even between cleaning cycles
  • Scratch, stain and heat resistant for all of your tough jobs
  • 8-inch deep bowls
  • Granite construction in an onyx finish
  • Can be installed as a top mount or undermount sink (professional installation recommended for undermount installation)
  • One hole pre-drilled for faucet (Four additional holes can be knocked out if needed)
  • Int. Dimensions - 14" x 15.5" and 14" x 15.5", Int. Depth - 8"
  • Fits Minimum Cabinet Size 36"

Documents

Specifications

Collection: Quantum

Color Finish: White

Color Finish Category: Whites

Faucet Height: 8 in

Faucet Mount: Dual Mount

Height: 8 in

Length: 22-1/4 in

Number Of Bowls: 2

Sink Installation Type: Dual Mount

Sink Material: Granite

Type: FFPW33221