24 x 30 x 48 in. Open Base Meter Box
24 x 30 x 48 in. Open Base Meter Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 24 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Width:
- 30 in