13 in. 115V Activator
13 in. 115V Activator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ozone output: 100-2000 mg/hr
- Timer settings: 15 min - 24 hours with auto shut-off and continuous operation
- Capacity: 20,000 sq/ft
- Five year warranty, fifteen-twenty year life expectancy
- 100% natural, no chemicals to replace
Documents
Specifications
- Depth:
- 12 in
- Height:
- 9-1/2 in
- Volts:
- 115V
- Width:
- 13 in