8-1/5 x 10 x 17 in. ABS Hydroxyl Generator Air and Surface Treatment System with Ozone Option

You last purchased this on
 
Queenaire Technologies

Newaire™ 8-1/5 x 10 x 17 in. ABS Hydroxyl Generator Air and Surface Treatment System with Ozone Option

This product requires certification to purchase.
Brand image
You last purchased this on
 
Queenaire Technologies

Newaire™ 8-1/5 x 10 x 17 in. ABS Hydroxyl Generator Air and Surface Treatment System with Ozone Option

  • Fast #
  • Part #QHO32500
  • Item #7515492
  • Manufacturer Part #HO3-2500
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compact and lightweight
  • Treats air and surface up to 2500 sq/ft
  • The best of two deodorizing technologies, now in one unit.
  • Requires Certification

Documents


Specifications

AMP:
1.1
Application:
Odors
CFM:
310 ft3/min
Capacity:
2500 sq ft
Collection:
Newaire™
Color Finish Category:
Greys
Color Finish Name:
Brushed Aluminum
Cord Length:
7-1/2 ft
Depth:
10 in
Height:
10 in
Length:
17 in
Material:
Plastic, Aluminum
Material Type:
ABS
Volts:
110V
Weight:
8.5 lb
Width:
8-1/5 in