Frequently Purchased Together
Product Details
Product Details
- Quick Dam Flood Bags absorb, contain & divert problem flood water
- Activates when wet, no sand needed
- Inner absorbent turns to gel & creates a barrier
- Grows to full size in minutes, 12in x 24in x 3.5in & 32 lbs - stack as needed
- Compact, lightweight & quick & easy to deploy
- Grows when wet & shrinks while evaporating, so keep reusing for months
- Lasts for months, eventually degrading over time
- Use indoors or out, best used to divert water outdoors, preventing flood damage
- Environmentally friendly, nontoxic & nonhazardous
- Not for use with salt water, lime or calcium- causes chemical reaction that deflates bag
Specifications
- Application:
- Residential, Landscaping, Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Height:
- 3-1/2 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Package Quantity:
- Pack of 6
- Product Type:
- Flood Bag
- Weight:
- 32 lb
- Width:
- 12 in