30 in. Flat Panel
30 in. Flat Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 3/8 inches by 30 inches in length
- Use with standard shower pan as a filler for a smooth installation
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5/8 in
- Drain Component Type:
- Flat Panel
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 30 in
- Width:
- 30 in