DESCRIPTION

Quick Drain USA Drain Cover Strainer Line

QLINES40

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
40 in
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY