DESCRIPTION

Quick Tanks 20 in. 75 psi Galvanized Pump Tank Vertical

Q42V

Capacity:

SPECIFICATIONS

Capacity
42 ga
Height
51 in
Length
20 in
Material
Steel
Maximum Pressure
75 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Width
20 in

Starting at
Call for Pricing
  • QUANTITY